Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Union
  • Touch Connector Five Union
  • Touch Connector Five Union

Touch Connector Five Union FR10-00U

4.00 (3)
Item.#
02121971
Mfr.#
FR10-00U
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
5.3
Vacuum Pressure (kPa)
-100(10Torr)
Color (Body)
Black
Dimensions A (mm)
33.8
Material (Seal)
Nitrile rubber
Conformity Tube Outside Diameter (phi mm)
10
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Material (Body)
Resin (fire resistant PBT)
TRUSCO Part Number
158-6009
Dimensions C (phi mm)
17
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5 to 60 / Water: 5-40
Fluid
Compressed air / water
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machine air tube connection
5
From Japan
On 2015-10-28 14:47:58
It is the same as what you sell at the store.
This review is about item#02122032.
It is repair
5
From Japan
On 2013-10-12 07:51:30
It is cheap, fast and convenient
This review is about item#02122057.
Connection of air hose
2
From Japan
On 2007-11-28 18:51:37
The one-touch fitting of this company seems to have a short stroke of the ring when removing the tube, which is difficult to remove. Unlike the FUJI series, the ring is also a resin, so it's not noisy, but in the state where the tube is removed as well, it is worrisome that the ring moves shaky.
This review is about item#02122066.