Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Union
  • Touch Connector Five Union
  • Touch Connector Five Union

Touch Connector Five Union FR12-00U

4.00 (3)
Item.#
02121996
Mfr.#
FR12-00U
Package Qty.
1PC
Ship pack of
1
4.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Conformity Tube Outside Diameter (phi mm)
12
Weight (g)
7.5
Vacuum Pressure (kPa)
-100(10Torr)
Color (Body)
Black
Dimensions A (mm)
35
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Operating Temperature Range (deg C)
Compressed air: -5 to 60 / Water: 5-40
Fluid
Compressed air / water
Material (Body)
Resin (fire resistant PBT)
TRUSCO Part Number
158-6017
Dimensions C (phi mm)
20
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machine air tube connection
5
From Japan
On 2015-10-28 14:47:58
It is the same as what you sell at the store.
This review is about item#02122032.
It is repair
5
From Japan
On 2013-10-12 07:51:30
It is cheap, fast and convenient
This review is about item#02122057.
Connection of air hose
2
From Japan
On 2007-11-28 18:51:37
The one-touch fitting of this company seems to have a short stroke of the ring when removing the tube, which is difficult to remove. Unlike the FUJI series, the ring is also a resin, so it's not noisy, but in the state where the tube is removed as well, it is worrisome that the ring moves shaky.
This review is about item#02122066.