Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Union
  • Touch Connector Five Union
  • Touch Connector Five Union

Touch Connector Five Union FR12-00UW

4.00 (3)
Item.#
02122005
Mfr.#
FR12-00UW
Package Qty.
1PC
Ship pack of
1
4.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
Compressed air: -5 to 60 / Water: 5-40
Fluid
Compressed air / water
Material (Body)
Resin (fire resistant PBT)
TRUSCO Part Number
158-6068
Dimensions C (phi mm)
20
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Conformity Tube Outside Diameter (phi mm)
12
Weight (g)
7.5
Vacuum Pressure (kPa)
-100(10Torr)
Color (Body)
White
Dimensions A (mm)
35
Material (Seal)
Nitrile rubber
Operating temperature Limits
compressed air: -5 to 60deg C (23 to 140degreeF) water: 5 to 40deg C (41 to 104degreeF)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Air tube connection of the machine
5
From Japan
On 2015-10-28 14:47:58
Same as the ones that they sell at the store.
This review is about item#02122032.
This repair
5
From Japan
On 2013-10-12 07:51:30
It is convenient and fast and cheap
This review is about item#02122057.
Connection of the air hose
2
From Japan
On 2007-11-28 18:51:37
Apparently this company of one-touch fittings Rashiku stroke of the ring is short when removing the tube, difficult to remove. Unlike FUJI series, because the ring is also a resin, but annoyingly there is no Mini, still anxious that the ring is moving loose in a state of removing the tube.
This review is about item#02122066.