Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Union
  • Touch Connector Five Union
  • Touch Connector Five Union

Touch Connector Five Union FR8-00U

4.25 (4)
Item.#
02122057
Mfr.#
FR8-00U
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
3.4
Vacuum Pressure (kPa)
-100(10Torr)
Color (Body)
Black
Dimensions A (mm)
31.2
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Operating Temperature Range (deg C)
compressed-air: -5 - 60 / water: 5-40
Fluid
Compressed air / water
Material (Body)
Resin (flame resistant PBT)
TRUSCO Part Number
158-5991
Dimensions C (phi mm)
14
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For hose relay from the pressure reducer
5
From Japan
On 2018-01-25 15:14:34
When using a vacuum pump, I use it to relay the hose by work. I think that durability is a problem because it is not attached but it is probably because it is used in hobby so it probably will last long without problems.
This review is about item#2122014.
Machine air tube connection
5
From Japan
On 2015-10-28 14:47:58
It is the same as what you sell at the store.
This review is about item#02122032.
It is repair
5
From Japan
On 2013-10-12 07:51:30
It is cheap, fast and convenient
This review is about item#02122057.
Connection of air hose
2
From Japan
On 2007-11-28 18:51:37
The one-touch fitting of this company seems to have a short stroke of the ring when removing the tube, which is difficult to remove. Unlike the FUJI series, the ring is also a resin, so it's not noisy, but in the state where the tube is removed as well, it is worrisome that the ring moves shaky.
This review is about item#02122066.