Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Bulk Head Union
  • Touch Connector Five Bulk Head Union
  • Touch Connector Five Bulk Head Union
  • Touch Connector Five Bulk Head Union

Touch Connector Five Bulk Head Union F10-00BU

Item.#
02122075
Mfr.#
F10-00BU
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Dimensions C (mm)
10
Material (Seal)
Nitrile rubber
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Screw Dimensions
M20x1
Operating Temperature Range (deg C)
Compressed air: -5-60/water: 5-40
Weight (g)
47.5
Material (Body)
Resin (fire-resistant PBT) / true brass (nickel plate)
Operating temperature Limits
compressed-air: -5-60deg C (23-140degreeF) water: 5-40deg C (41-104degreeF)
Color (Body)
Black
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Fluid
Compressed air / water
Width Across Flat (mm)
24
Dimensions A (mm)
32.6
Conformity Tube Outside Diameter (phi mm)
10
TRUSCO Part Number
158-6459
Description 2
First weight reduction achieved in all plastic coupling air pressure universal type fittings.