Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Female Bulk
  • Touch Connector Five Female Bulk
  • Touch Connector Five Female Bulk

Touch Connector Five Female Bulk F10-03FB

Item.#
02122084
Mfr.#
F10-03FB
Package Qty.
1PC
Ship pack of
1
7.35 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Dimensions C (mm)
10
Fluid
Compressed air / water
Dimensions H2(mm)
24
TRUSCO Part Number
161-4738
Dimensions T1 (mm)
RC3/8
Screw Dimensions
Rc3/8
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Conformity Tube Outside Diameter (phi mm)
10
Material (Body)
Resin (flame-resistant PBT), brass (nickel plated)
Color (Body)
Black
Material (Seal)
Nitrile rubber
Weight (g)
66.1
Dimensions H1 (mm)
24
Dimensions T2 (mm)
M20x1
Dimensions B (mm)
13
Dimensions A (mm)
34.3
Operating Temperature Range (deg C)
Compressed air: -5 to 60/ water: 5 to 40
Tube Insertion Length (mm)
14.8
Compatible
Touch tube, TE / TP / MTP polyurethane tube, TN type nylon tube