Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Five Bulk Head Union
  • Touch Connector Five Bulk Head Union
  • Touch Connector Five Bulk Head Union
  • Touch Connector Five Bulk Head Union

Touch Connector Five Bulk Head Union F12-00BU

Item.#
02122093
Mfr.#
F12-00BU
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Dimensions C (mm)
10
Material (Seal)
Nitrile rubber
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Width Across Flat (mm)
24
Dimensions A (mm)
34.6
Conformity Tube Outside Diameter (phi mm)
12
Operating temperature Limits
compressed air: -5 to 60deg C (23 to 140degreeF) water: 5 to 40deg C (41 to 104degreeF)
Description 2
Very first weight reduction capabilities achieved in all plastic fittings and generic type pneumatic fittings.
Color (Body)
Black
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Fluid
Compressed air / water
TRUSCO Part Number
158-6467
Screw Dimensions
M22x1
Operating Temperature Range (deg C)
Compressed air: -5 to 60/ water: 5 to 40
Weight (g)
54.8
Material (Body)
Resin (fire-resistant PBT) / brass (nickel plating)