Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Female Bulk
  • Touch Connector Five Female Bulk
  • Touch Connector Five Female Bulk

Touch Connector Five Female Bulk F12-03FB

Item.#
02122102
Mfr.#
F12-03FB
Package Qty.
1PC
Ship pack of
1
8.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Dimensions C (mm)
10
Fluid
Compressed air / water
Dimensions A (mm)
34.3
2014 TRUSCO Published Page
1-1212
Conformity Tube Outside Diameter (phi mm)
12
Dimensions H2(mm)
24
TRUSCO Part Number
161-4746
Dimensions T1 (mm)
RC3/8
Operating temperature Limits
Compressed air: -5 to 60 deg C (23 to 140 degree F) / water: 5 to 40 deg C (41 to 104 degree F)
Compatible
Touch tube, TE / TP / MTP polyurethane tube, TN-type nylon tube
Color (Body)
Black
Material (Seal)
Nitrile rubber
Screw Dimensions
Rc3/8
Maximum Working Pressure (MPa)
Compression Air: 1, Water: 0.3
Operating Temperature Range (deg C)
Compressed air:-5 to 60/Water:5 to 40
Weight (g)
68.2
Dimensions H1 (mm)
24
Dimensions T2 (mm)
M22x1
Dimensions B (mm)
12
Material (Body)
Resin (flame-retardant PBT), Brass (nickel plated)