Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Five Female Bulk
  • Touch Connector Five Female Bulk
  • Touch Connector Five Female Bulk

Touch Connector Five Female Bulk F4-01FB

Item.#
02122127
Mfr.#
F4-01FB
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Dimensions C (mm)
10
Fluid
Compressed air / water
Screw Dimensions
Rc1/8
Maximum Working Pressure (MPa)
Compression Air: 1, Water: 0.3
Operating Temperature Range (deg C)
Compressed air:-5 to 60/Water:5 to 40
Weight (g)
21.8
Dimensions H1 (mm)
14
Dimensions T2 (mm)
M12x1
Operating temperature Limits
Compressed air: -5 to 60 deg C (23 to 140 degree F) / water: 5 to 40 deg C (41 to 104 degree F)
Compatible
Touch tube, TE / TP / MTP polyurethane tube, TN-type nylon tube
Color (Body)
Black
Material (Seal)
Nitrile rubber
Dimensions B (mm)
8.5
Dimensions A (mm)
29.8
2014 TRUSCO Published Page
1-1212
Conformity Tube Outside Diameter (phi mm)
4
Dimensions H2(mm)
14
TRUSCO Part Number
161-4703
Dimensions T1 (mm)
RC1/8
Material (Body)
Resin (flame-retardant PBT), Brass (nickel plated)