Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Bulk Head Union
  • Touch Connector Five Bulk Head Union
  • Touch Connector Five Bulk Head Union
  • Touch Connector Five Bulk Head Union

Touch Connector Five Bulk Head Union F6-00BU

Item.#
02122136
Mfr.#
F6-00BU
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Dimensions C (mm)
10
Material (Seal)
Nitrile rubber
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Dimensions A (mm)
32.6
Conformity Tube Outside Diameter (phi mm)
6
TRUSCO Part Number
158-6432
Material (Body)
Resin (fire-resistant PBT) / brass (nickel plating)
Operating temperature Limits
compressed air: -5 to 60deg C (23 to 140degreeF) water: 5 to 40deg C (41 to 104degreeF)
Color (Body)
Black
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Fluid
Compressed air / water
Screw Dimensions
M14x1
Operating Temperature Range (deg C)
Compressed air: -5 to 60/ water: 5 to 40
Weight (g)
29.8
Width Across Flat (mm)
17
Description 2
Very first weight reduction capabilities achieved in all plastic fittings and generic type pneumatic fittings.