Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Female Bulk
  • Touch Connector Five Female Bulk
  • Touch Connector Five Female Bulk

Touch Connector Five Female Bulk F6-02FB

Item.#
02122145
Mfr.#
F6-02FB
Package Qty.
1PC
Ship pack of
1
4.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Dimensions C (mm)
10
Fluid
Compressed air / water
Dimensions H2(mm)
17
TRUSCO Part Number
161-4711
Dimensions T1 (mm)
RC1/4
Screw Dimensions
Rc1/4
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Conformity Tube Outside Diameter (phi mm)
6
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Color (Body)
Black
Material (Seal)
Nitrile rubber
Weight (g)
34.2
Dimensions H1 (mm)
17
Dimensions T2 (mm)
M14x1
Dimensions B (mm)
13
Dimensions A (mm)
34.3
Operating Temperature Range (deg C)
Compressed air: -5 to 60/ water: 5 to 40
Material (Body)
Resin (flame-resistant PBT), brass (nickel plated)