Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Female Bulk
  • Touch Connector Five Female Bulk
  • Touch Connector Five Female Bulk

Touch Connector Five Female Bulk F8-02FB

Item.#
02122163
Mfr.#
F8-02FB
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Dimensions C (mm)
10
Fluid
Compressed air / water
Dimensions B (mm)
12.5
Dimensions A (mm)
33.8
Operating Temperature Range (deg C)
Compressed air: -5 to 60/ water: 5 to 40
Weight (g)
42.8
Dimensions H1 (mm)
19
Dimensions T2 (mm)
M16x1
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Color (Body)
Black
Material (Seal)
Nitrile rubber
Dimensions T1 (mm)
RC1/4
Screw Dimensions
Rc1/4
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Conformity Tube Outside Diameter (phi mm)
8
Dimensions H2(mm)
19
TRUSCO Part Number
161-4720
Material (Body)
Resin (flame-resistant PBT), brass (nickel plated)