Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Touch Connector 5/L-Connector
  • Touch Connector 5/L-Connector
  • Touch Connector 5/L-Connector

Touch Connector 5/L-Connector FR10-00LC

Item.#
02122172
Mfr.#
FR10-00LC
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Dimensions E (mm)
10
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5-60/water: 5-40
Weight (g)
7.0
TRUSCO Part Number
158-6661
Dimensions B (mm)
42.2
Color (Body)
Black
Fluid
Compressed air / water
Dimensions A (mm)
19.8
Dimensions L (mm)
27.6
Conformity Tube Outside Diameter (phi mm)
10
Material (Body)
Resin (flame resistant PBT)
Dimensions C (mm)
17
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube