Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five T-Union
  • Touch Connector Five T-Union
  • Touch Connector Five T-Union

Touch Connector Five T-Union FR10-00UTW

4.67 (6)
Item.#
02122215
Mfr.#
FR10-00UTW
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conformity Tube Outside Diameter (phi mm)
10
Dimensions C (mm)
17
Material (Body)
Resin (fire resistant PBT)
TRUSCO Part Number
158-6254
Dimensions A (mm)
19.8
Material (Seal)
Nitrile rubber
Operating temperature Limits
compressed air: -5 to 60deg C (23 to 140degreeF) water: 5 to 40deg C (41 to 104degreeF)
Fluid
Compressed air / water
Weight (g)
6.9
Vacuum Pressure (kPa)
-100(10Torr)
Color (Body)
White
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5 to 60/ water: 5 to 40
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
It is for replacement.
5
From Japan
On 2017-03-29 18:07:35
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#2122592.
Nitrogen gas piping
3
From Japan
On 2016-11-16 22:53:37
It is simple, it can be used without problems, and there is no dissatisfaction.
This review is about item#2122583.
Used for connecting part of machine
5
From Japan
On 2012-07-13 13:17:28
It is a repeater since it is a good quality with high quality and can be used with confidence. Also, this item is recommended because there are many types ♪
This review is about item#02122741.
Piping distribution
5
From Japan
On 2012-07-01 16:07:34
Standard and easy to use
This review is about item#02122583.
Used in the branch of mist (water)
5
From Japan
On 2012-06-01 12:39:46
It was able to be used without problems
This review is about item#02122583.
Tube for home air tool
5
From Japan
On 2012-05-07 20:28:39
Comfortable to use for the price
This review is about item#02122206.