Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Joint
  • Touch Connector Five Joint
  • Touch Connector Five Joint

Touch Connector Five Joint FR10-10J

Item.#
02122242
Mfr.#
FR10-10J
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Dimensions E2(nm)
10
Dimensions E1(mm)
10
Dimensions A (mm)
37
Dimensions L (mm)
7.8
Fluid
Compressed air / water
Weight (g)
1.7
Compatible
Touch tube, TE / TP / MTP polyurethane tube, TN-type nylon tube
Material (Body)
Resin (flame-retardant PBT)
TRUSCO Part Number
158-6408
Dimensions C (mm)
11
Material (Seal)
Nitrile rubber
2014 TRUSCO Published Page
1-1214
Vacuum Pressure (kPa)
-100(10Torr)
Operating temperature Limits
Compressed air: -5 to 60 deg C (23 to 140 degree F) / water: 5 to 40 deg C (41 to 104 degree F)
Maximum Working Pressure (MPa [kgf/cm2])
(Compressed Air) 1 to 10,(Water) 0.3 to 3