Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Different Diameters Union T
  • Touch Connector Five Different Diameters Union T
  • Touch Connector Five Different Diameters Union T

Touch Connector Five Different Diameters Union T FR10-1212UT

Item.#
02122251
Mfr.#
FR10-1212UT
Package Qty.
1PC
Ship pack of
1
6.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
2014 TRUSCO Published Page
1-1213
Color (Body)
Black
Compatible Tube Outer Diameter D2 (mm)
12
Compatible Tube Outer Diameter D1 (mm)
10
Dimensions A (mm)
22.3
C1
20
Operating temperature Limits
Compressedair:-5 to 60degC(23 to 140degreeF)/water:5 to 40degC(41 to 104degreeF)
Fluid
Compressedair/water
Weight (g)
13.9
Material (Body)
Resin (flame-retardant PBT)
TRUSCO Part Number
158-6548
C2
20
Maximum Working Pressure (MPa)
Compressedair:1,water:0.3
Operating Temperature Range (deg C)
Compressedair:-5to60/water:5-40