Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Reducer
  • Touch Connector Five Reducer
  • Touch Connector Five Reducer

Touch Connector Five Reducer FR10-12RC

4.00 (1)
Item.#
02122276
Mfr.#
FR10-12RC
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
TRUSCO Part Number
158-6742
Dimensions A (mm)
57.2
Dimensions L (mm)
41.8
Conformity Tube Outside Diameter (phi mm)
10
Weight (g)
7.6
Material (Body)
Resin (flame-retardant PBT)
Operating temperature Limits
Compressed air: -5 to 60 deg C (23 to 140 degree F) / water: 5 to 40 deg C (41 to 104 degree F)
Color (Body)
Black
Dimensions C (mm)
17
Dimensions E (mm)
12
Maximum Working Pressure (MPa)
Compression Air: 1, Water: 0.3
Operating Temperature Range (deg C)
Compressed air:-5 to 60/Water:5 to 40
Fluid
Compressed air / water
2014 TRUSCO Published Page
1-1214
Compatible
Touch tube, TE / TP / MTP polyurethane tube, TN-type nylon tube
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Restaurant business
4
From Japan
On 2015-08-04 23:23:56
One touch part is difficult to use