Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector 5 , Union Y Different Diameter
  • Touch Connector 5 , Union Y Different Diameter
  • Touch Connector 5 , Union Y Different Diameter

Touch Connector 5 , Union Y Different Diameter FR10-12UY

5.00 (1)
Item.#
02122294
Mfr.#
FR10-12UY
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Compatible Tube Outer Diameter D1 (mm)
10
Dimensions B (mm)
43.6
Maximum Allowable Working Pressure (Compressed Air) (MPa)
Compressed air: 1 Water: 0.3
Weight (g)
11.8
2014 TRUSCO Published Page
1-1214
Compatible Tube Outer Diameter D2 (mm)
12
Color (Body)
Black
Fluid
Compressed air / water
Dimensions p (mm)
18
Dimensions A (mm)
35
Operating Temperature Range (deg C)
Compressed air:-5 to +60 Water:5 to 40
Material (Body)
Resin (flame-retardant PBT)
TRUSCO Part Number
158-6629
Compatible Tube
TE, TP, MTP polyurethane tube, TN-type nylon tube
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is for replacement.
5
From Japan
On 2017-03-29 18:07:18
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#2122522.