Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Five Different Diameters Union T
  • Touch Connector Five Different Diameters Union T
  • Touch Connector Five Different Diameters Union T

Touch Connector Five Different Diameters Union T FR10-88UT

Item.#
02122303
Mfr.#
FR10-88UT
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Weight (g)
9.2
Material (Body)
Resin (flame resistant PBT)
Compatible Tube Outer Diameter D1 (mm)
10
Dimensions A (mm)
19.8
C1
17
Operating temperature Limits
compressed-air: -5-60deg C (23-140degreeF) water: 5-40deg C (41-104degreeF)
Fluid
Compressed air / water
Color (Body)
Black
Compatible Tube Outer Diameter D2 (mm)
8
C2
17
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5-60/water: 5-40