Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector 5/L-Connector
  • Touch Connector 5/L-Connector
  • Touch Connector 5/L-Connector

Touch Connector 5/L-Connector FR12-00LC

Item.#
02122312
Mfr.#
FR12-00LC
Package Qty.
1PC
Ship pack of
1
5.74 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
Compressed air:-5 to 60/Water:5 to 40
Weight (g)
9.2
2014 TRUSCO Published Page
1-1213
Dimensions C (mm)
20
Dimensions E (mm)
12
Maximum Working Pressure (MPa)
Compression Air: 1, Water: 0.3
Compatible
Touch tube, TE / TP / MTP polyurethane tube, TN-type nylon tube
Color (Body)
Black
Fluid
Compressed air / water
Conformity Tube Outside Diameter (phi mm)
12
Material (Body)
Resin (flame-retardant PBT)
TRUSCO Part Number
158-6670
Dimensions B (mm)
45.9
Dimensions A (mm)
22.3
Dimensions L (mm)
30.5