Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Touch Connector 5/Union Elbow

The Touch Connector 5/Union Elbow FR12-00UL

5.00 (1)
Item.#
02122321
Mfr.#
FR12-00UL
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conformity Tube Outside Diameter (phi mm)
12
Weight (g)
6.6
Material (Body)
Resin (flame resistant PBT)
TRUSCO Part Number
158-6114
Maximum Working Pressure (MPa)
Compressed air: 1 water: 0.3
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Compatible Tube
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Fluid
Compressed air / water
Vacuum Pressure (kPa)
-100
Color (Body)
Black
Fluid
Compressed air and water
Compatible Tube Outside Diameter
phi12mm
Operating Temperature Range (deg C)
compressed-air: -5-60 deg C water: 5-40 deg C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For aquarium pod connection
5
From Japan
On 2014-01-30 14:41:06
I use it in hydroponic cultivation. We made several 1000 pc of pods detachable. It is to make it possible to replenish the aqueous solution at one place and freely change the cultivation tank. Of course water leakage is 0. There was no problem even in the outdoor desert situation. Besides polyurethane tube and grommet are used.
This review is about item#02122732.