Buy more than* S$200* and get FREE SHIPPING

  • The Touch Connector 5/Union Elbow

The Touch Connector 5/Union Elbow FR12-00ULW

5.00 (1)
Item.#
02122337
Mfr.#
FR12-00ULW
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Conformity Tube Outside Diameter (phi mm)
12
Weight (g)
6.6
Material (Body)
Resin (flame-retardant PBT)
TRUSCO Part Number
158-6165
Maximum Working Pressure (MPa)
Compressedair:1water:0.3
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Operating Temperature Range (deg C)
Compressedair:-5 to 60degCwater:5 to 40degC
Fluid
Compressedair/water
Vacuum Pressure (kPa)
-100
Color (Body)
White
Fluid
Compressedair,water
Compatible Tube Outside Diameter
phi12mm
2014 TRUSCO Published Page
1-1213
Compatible Tube
Touchtube,TE,TP,MTPtypepolyurethanetube,TN-typenylontube
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For aquarium pod connection
5
From Japan
On 2014-01-30 14:41:06
I use it in hydroponic cultivation. We made several 1000 pc of pods detachable. It is to make it possible to replenish the aqueous solution at one place and freely change the cultivation tank. Of course water leakage is 0. There was no problem even in the outdoor desert situation. Besides polyurethane tube and grommet are used.
This review is about item#02122732.