Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Touch Connector Five Different Diameters Union T
  • Touch Connector Five Different Diameters Union T
  • Touch Connector Five Different Diameters Union T

Touch Connector Five Different Diameters Union T FR12-1010UT

Item.#
02122382
Mfr.#
FR12-1010UT
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Fluid
Compressed air / water
Color (Body)
Black
Compatible Tube Outer Diameter D2 (mm)
10
C2
20
Maximum Working Pressure (MPa)
Compression Air: 1, Water: 0.3
Operating temperature Limits
Compressed air: -5 to 60 deg C (23 to 140 degree F) / water: 5 to 40 deg C (41 to 104 degree F)
Operating Temperature Range (deg C)
Compressed air:-5 to 60/Water:5 to 40
Weight (g)
14.4
Material (Body)
Resin (flame-retardant PBT)
Compatible Tube Outer Diameter D1 (mm)
12
Dimensions A (mm)
22.3
C1
20