Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Joint
  • Touch Connector Five Joint
  • Touch Connector Five Joint

Touch Connector Five Joint FR12-12J

Item.#
02122391
Mfr.#
FR12-12J
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Dimensions E2(nm)
12
Dimensions E1(mm)
12
Dimensions A (mm)
39
Dimensions L (mm)
8.2
Fluid
Compressed air / water
Weight (g)
2.6
Maximum Working Pressure (MPa [kgf/cm2])
(Compressed Air) 1 to 10,(Water) 0.3 to 3
Material (Body)
Resin (flame-retardant PBT)
TRUSCO Part Number
158-6416
Dimensions C (mm)
13
Material (Seal)
Nitrile rubber
2014 TRUSCO Published Page
1-1214
Vacuum Pressure (kPa)
-100(10Torr)
Compatible
Touch tube, TE / TP / MTP polyurethane tube, TN-type nylon tube
Operating temperature Limits
Compressed air: -5 to 60 deg C (23 to 140 degree F) / water: 5 to 40 deg C (41 to 104 degree F)