Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector 5/L-Connector
  • Touch Connector 5/L-Connector
  • Touch Connector 5/L-Connector

Touch Connector 5/L-Connector FR4-00LC

Item.#
02122407
Mfr.#
FR4-00LC
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
Compressed air: -5-60/water: 5-40
Weight (g)
2.4
TRUSCO Part Number
158-6637
Dimensions B (mm)
31.8
Dimensions A (mm)
14.8
Dimensions L (mm)
19.8
Color (Body)
Black
Fluid
Compressed air / water
Conformity Tube Outside Diameter (phi mm)
4
Material (Body)
Resin (flame resistant PBT)
Dimensions C (mm)
10
Dimensions E (mm)
4
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube