Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Touch Connector 5/Union Elbow

The Touch Connector 5/Union Elbow FR4-00UL

5.00 (1)
Item.#
02122416
Mfr.#
FR4-00UL
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
2.1
Material (Body)
Resin (flame-retardant PBT)
TRUSCO Part Number
158-6076
Compatible Tube Outside Diameter
phi4mm
2014 TRUSCO Published Page
1-1213
Fluid
Compressed air / water
Operating Temperature Range (deg C)
Compressed air:-5 to 60deg C Water:5 to 40deg C
Vacuum Pressure (kPa)
-100
Color (Body)
Black
Maximum Working Pressure (MPa)
Compression Air: 1 Water: 0.3
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Conformity Tube Outside Diameter (phi mm)
4
Compatible Tube
Touch tube, TE, TP, MTP type polyurethane tube, TN-type nylon tube
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For aquarium pod connection
5
From Japan
On 2014-01-30 14:41:06
I use it in hydroponic cultivation. We made several 1000 pc of pods detachable. It is to make it possible to replenish the aqueous solution at one place and freely change the cultivation tank. Of course water leakage is 0. There was no problem even in the outdoor desert situation. Besides polyurethane tube and grommet are used.
This review is about item#02122732.