Buy more than* S$200* and get FREE SHIPPING

  • The Touch Connector 5/Union Elbow

The Touch Connector 5/Union Elbow FR4-00ULW

5.00 (1)
Item.#
02122425
Mfr.#
FR4-00ULW
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Compressed air / water
Vacuum Pressure (kPa)
-100
Color (Body)
White
Fluid
Compressed air, water
Compatible Tube Outside Diameter
phi4mm
Conformity Tube Outside Diameter (phi mm)
4
Operating Temperature Range (deg C)
Compressed air: -5 to 60 deg C water: 5 to 40 deg C
Weight (g)
2.1
Material (Body)
Resin (flame-retardant PBT)
TRUSCO Part Number
158-6122
Maximum Working Pressure (MPa)
Compressed air: 1 Water: 0.3
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Compatible Tube
Touch tube, TE, TP, MTP polyurethane tube, TN type nylon tube
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For aquarium pod connection
5
From Japan
On 2014-01-30 14:41:06
I use it in hydroponic cultivation. We made several 1000 pc of pods detachable. It is to make it possible to replenish the aqueous solution at one place and freely change the cultivation tank. Of course water leakage is 0. There was no problem even in the outdoor desert situation. Besides polyurethane tube and grommet are used.
This review is about item#02122732.