Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Union Wye
  • Touch Connector Five Union Wye
  • Touch Connector Five Union Wye

Touch Connector Five Union Wye FR4-00UY

4.80 (5)
Item.#
02122452
Mfr.#
FR4-00UY
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Compatible Tube
TE, TP, MTP polyurethane tube, TN type nylon tube
Fluid
Compressed air / water
Compatible Tube Outer Diameter D (mm)
4
Dimensions p (mm)
10.8
Dimensions A (mm)
20.8
Operating Temperature Range (deg C)
compressed-air: -5-+60 water: 5-40
Material (Body)
Resin (flame resistant PBT)
Color (Body)
Black
Material (Seal)
Nitrile rubber
TRUSCO Part Number
158-6271
Dimensions C (phi mm)
10
Dimensions B (mm)
31.6
Maximum Allowable Working Pressure (Compressed Air) (MPa)
compressed-air: 1 water: 0.3
Weight (g)
3.1
Description 2
First weight reduction achieved in all plastic coupling air pressure universal type fittings.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Automatic assembly machine
5
From Japan
On 2014-03-12 13:41:17
It is small and looks good, I want to repeat.
This review is about item#02122452.
Used for line machinery
5
From Japan
On 2012-11-14 16:23:59
It is small because it is easy to use in a narrow area of ​​the air line.
This review is about item#02122452.
Water piping of experiment equipment
4
From Japan
On 2012-10-10 15:40:54
Especially it was able to be used without problems.
This review is about item#02122224.
It is used for branching of factory air.
5
From Japan
On 2012-10-10 13:28:54
Both durability and price are very satisfying and useful.
This review is about item#02122601.
I use it for branching of a gas mixing nozzle.
5
From Japan
On 2012-09-25 13:15:54
There is no substitute product in this situation. It is very useful in price and sending date etc. I look forward to working with you.
This review is about item#02122601.