Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Union Wye
  • Touch Connector Five Union Wye
  • Touch Connector Five Union Wye

Touch Connector Five Union Wye FR4-00UYW

3.00 (1)
Item.#
02122461
Mfr.#
FR4-00UYW
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1214
Color (Body)
White
Material (Body)
Resin (flame-retardant PBT)
Fluid
Compressed air / water
TRUSCO Part Number
158-6327
Dimensions C (phi mm)
10
Dimensions B (mm)
31.6
Maximum Allowable Working Pressure (Compressed Air) (MPa)
Compressed air: 1 Water: 0.3
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
Compressed air:-5 to +60 Water:5 to 40
Weight (g)
3.1
Compatible Tube Outer Diameter D (mm)
4
Dimensions p (mm)
10.8
Dimensions A (mm)
20.8
Compatible Tube
TE, TP, MTP polyurethane tube, TN-type nylon tube
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for nitrogen gas piping
3
From Japan
On 2013-09-02 16:47:52
It seems there is a possibility of getting out by impact
This review is about item#02122373.