Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector 5 , Union Y Different Diameter
  • Touch Connector 5 , Union Y Different Diameter
  • Touch Connector 5 , Union Y Different Diameter

Touch Connector 5 , Union Y Different Diameter FR4-6UY

5.00 (1)
Item.#
02122522
Mfr.#
FR4-6UY
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Dimensions A (mm)
20.8
Operating Temperature Range (deg C)
compressed-air: -5-+60 water: 5-40
Material (Body)
Resin (flame resistant PBT)
Compatible Tube Outer Diameter D2 (mm)
6
Dimensions p (mm)
10.8
Compatible Tube
TE, TP, MTP polyurethane tube, TN type nylon tube
Color (Body)
Black
Fluid
Compressed air / water
Maximum Allowable Working Pressure (Compressed Air) (MPa)
compressed-air: 1 water: 0.3
Weight (g)
3.4
TRUSCO Part Number
158-6599
Compatible Tube Outer Diameter D1 (mm)
4
Dimensions B (mm)
32.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is for replacement.
5
From Japan
On 2017-03-29 18:07:18
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#2122522.