Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Reducer
  • Touch Connector Five Reducer
  • Touch Connector Five Reducer

Touch Connector Five Reducer FR4-8RC

4.00 (1)
Item.#
02122547
Mfr.#
FR4-8RC
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
TRUSCO Part Number
158-6696
Dimensions A (mm)
46.4
Dimensions L (mm)
32.7
Conformity Tube Outside Diameter (phi mm)
4
Weight (g)
2.7
Material (Body)
Resin (flame-retardant PBT)
Operating temperature Limits
Compressedair:-5 to 60degC(23 to 140degreeF)/water:5 to 40degC(41 to 104degreeF)
Color (Body)
Black
Dimensions C (mm)
10
Dimensions E (mm)
8
Maximum Working Pressure (MPa)
Compressedair:1,water:0.3
Operating Temperature Range (deg C)
Compressedair:-5to60/water:5-40
Fluid
Compressedair/water
2014 TRUSCO Published Page
1-1214
Compatible
Touchtube,TE/TP/MTPpolyurethanetube,TN-typenylontube
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Restaurant business
4
From Japan
On 2015-08-04 23:23:56
One touch part is difficult to use