Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector 5/L-Connector
  • Touch Connector 5/L-Connector
  • Touch Connector 5/L-Connector

Touch Connector 5/L-Connector FR6-00LC

Item.#
02122556
Mfr.#
FR6-00LC
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Conformity Tube Outside Diameter (phi mm)
6
Material (Body)
Resin (fire resistant PBT)
Dimensions C (mm)
12
Dimensions E (mm)
6
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5 to 60/ water: 5 to 40
Color (Body)
Black
Fluid
Compressed air / water
Weight (g)
2.9
TRUSCO Part Number
158-6645
Dimensions B (mm)
34.3
Dimensions A (mm)
15.8
Dimensions L (mm)
21.8
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube