Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Union Wye
  • Touch Connector Five Union Wye
  • Touch Connector Five Union Wye

Touch Connector Five Union Wye FR6-00UY

4.80 (5)
Item.#
02122601
Mfr.#
FR6-00UY
Package Qty.
1PC
Ship pack of
1
3.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Compatible Tube
TE, TP, MTP polyurethane tube, TN type nylon tube
Fluid
Compressed air / water
Compatible Tube Outer Diameter D (mm)
6
Dimensions p (mm)
13
Dimensions A (mm)
25
Operating Temperature Range (deg C)
Compressed air: -5 to 60 water: 5 to 40
Material (Body)
Resin (fire resistant PBT)
Color (Body)
Black
Material (Seal)
Nitrile rubber
TRUSCO Part Number
158-6289
Dimensions C (phi mm)
12
Dimensions B (mm)
34.2
Maximum Allowable Working Pressure (Compressed Air) (MPa)
Compressed air: 1 water: 0.3
Weight (g)
4.4
Description 2
Very first weight reduction capabilities achieved in all plastic fittings and generic type pneumatic fittings.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Automatic assembly machine
5
From Japan
On 2014-03-12 13:41:17
Small in size and may look, I want to repeat.
This review is about item#02122452.
Machine to the use of the line
5
From Japan
On 2012-11-14 16:23:59
Since the compact is easy to use in places narrow air line.
This review is about item#02122452.
The water pipe of the experimental apparatus
4
From Japan
On 2012-10-10 15:40:54
In particular, it could be used without problems.
This review is about item#02122224.
You use the branch of the plant in the air.
5
From Japan
On 2012-10-10 13:28:54
Durability, has come in handy are very happy price surface both.
This review is about item#02122601.
It is using the branch of the gas mixing nozzle.
5
From Japan
On 2012-09-25 13:15:54
There is no commodity alternative to this is in the current state. It has been very useful in such as price, delivery date and time. I look forward to working with you.
This review is about item#02122601.