Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Five Reducer
  • Touch Connector Five Reducer
  • Touch Connector Five Reducer

Touch Connector Five Reducer FR6-10RC

4.00 (1)
Item.#
02122644
Mfr.#
FR6-10RC
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Dimensions L (mm)
36.3
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
3.8
Dimensions C (mm)
12
Dimensions E (mm)
10
Operating temperature Limits
compressed air: -5 to 60deg C (23 to 140degreeF) water: 5 to 40deg C (41 to 104degreeF)
Color (Body)
Black
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5 to 60/ water: 5 to 40
Fluid
Compressed air / water
Material (Body)
Resin (fire resistant PBT)
TRUSCO Part Number
158-6718
Dimensions A (mm)
50.9
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Restaurant business
4
From Japan
On 2015-08-04 23:23:56
One touch part is difficult to use