Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Five Different Diameters Union T
  • Touch Connector Five Different Diameters Union T
  • Touch Connector Five Different Diameters Union T

Touch Connector Five Different Diameters Union T FR6-44UT

Item.#
02122653
Mfr.#
FR6-44UT
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Operating Temperature Range (deg C)
Compressed air:-5 to 60/Water:5 to 40
Weight (g)
4.0
Material (Body)
Resin (flame-retardant PBT)
Compatible Tube Outer Diameter D1 (mm)
6
Dimensions A (mm)
15.8
Operating temperature Limits
Compressed air: -5 to 60 deg C (23 to 140 degree F) / water: 5 to 40 deg C (41 to 104 degree F)
C1
12
Fluid
Compressed air / water
Color (Body)
Black
Compatible Tube Outer Diameter D2 (mm)
4
C2
12
Maximum Working Pressure (MPa)
Compression Air: 1, Water: 0.3