Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Touch Connector Five Joint
  • Touch Connector Five Joint
  • Touch Connector Five Joint

Touch Connector Five Joint FR6-6J

Item.#
02122662
Mfr.#
FR6-6J
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Dimensions E2(nm)
6
Dimensions E1(mm)
6
Dimensions A (mm)
31
Dimensions L (mm)
6
Vacuum Pressure (kPa)
-100(10Torr)
Compatible
Touch tube, TE / TP / MTP polyurethane tube, TN type nylon tube
Operating temperature Limits
Compressed air: -5 to 60 deg C (23 to 140 degree F) / water: 5 to 40 deg C (41 to 104 degree F)
Material (Body)
Resin (flame-retardant PBT)
TRUSCO Part Number
158-6386
Dimensions C (mm)
6.5
Material (Seal)
Nitrile rubber
Fluid
Compressed air / water
Weight (g)
0.7
Maximum Working Pressure (MPa [kgf/cm2])
Compressed air: 1 [10], water: 0.3 [3]