Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Touch Connector Five Different Diameters Union T
  • Touch Connector Five Different Diameters Union T
  • Touch Connector Five Different Diameters Union T

Touch Connector Five Different Diameters Union T FR6-88UT

Item.#
02122671
Mfr.#
FR6-88UT
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
TRUSCO Part Number
158-6521
C2
14
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Operating Temperature Range (deg C)
Compressed air: -5-60/water: 5-40
Weight (g)
5.6
Material (Body)
Resin (flame resistant PBT)
Compatible Tube Outer Diameter D2 (mm)
8
Compatible Tube Outer Diameter D1 (mm)
6
Dimensions A (mm)
17.8
C1
14
Fluid
Compressed air / water
Color (Body)
Black
Operating temperature Limits
compressed-air: -5-60deg C (23-140degreeF) water: 5-40deg C (41-104degreeF)