Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector 5/L-Connector
  • Touch Connector 5/L-Connector
  • Touch Connector 5/L-Connector

Touch Connector 5/L-Connector FR8-00LC

Item.#
02122714
Mfr.#
FR8-00LC
Package Qty.
1PC
Ship pack of
1
4.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Dimensions L (mm)
24.4
Conformity Tube Outside Diameter (phi mm)
8
Material (Body)
Resin (flame resistant PBT)
Dimensions C (mm)
14
Dimensions E (mm)
8
Maximum Working Pressure (MPa)
Compressed air: 1, water: 0.3
Color (Body)
Black
Fluid
Compressed air / water
Operating Temperature Range (deg C)
Compressed air: -5-60/water: 5-40
Weight (g)
4.2
TRUSCO Part Number
158-6653
Dimensions B (mm)
38.1
Dimensions A (mm)
17.8
Compatible
Touch tube, TE/TP/MTP polyurethane tube, TN type nylon tube