The Touch Connector 5/Union Elbow FR8-00UL
(1)
Item.#
02122723
Mfr.#
FR8-00UL
Package Qty.
1PC
Ship pack of
1
Item Feature
Fluid
Compressed air / water
Compatible Tube Outside Diameter
phi8mm
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
3.2
Material (Body)
Resin (fire resistant PBT)
TRUSCO Part Number
158-6092
Operating Temperature Range (deg C)
Compressed air: -5 to 60degreeC water: 5 to 40 degree c
Maximum Working Pressure (MPa)
Compressed air: 1 water: 0.3
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Fluid
Compressed air / water
Vacuum Pressure (kPa)
-100
Color (Body)
Black
Compatible Tube
Touch tube, TE, TP, MTP polyurethane tube, TN type nylon tube
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
For aquarium pod connection
From Japan
On 2014-01-30 14:41:06
I use it in hydroponic cultivation. We made several 1000 pc of pods detachable. It is to make it possible to replenish the aqueous solution at one place and freely change the cultivation tank. Of course water leakage is 0. There was no problem even in the outdoor desert situation. Besides polyurethane tube and grommet are used.
Customers Who Bought This Item Also Bought
<<
Seiwa Electric Mfg. (SEIWA)
>>
Top