Buy more than* S$200* and get FREE SHIPPING

  • The Touch Connector 5/Union Elbow

The Touch Connector 5/Union Elbow FR8-00ULW

5.00 (1)
Item.#
02122732
Mfr.#
FR8-00ULW
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (Body)
Resin (flame-retardant PBT)
TRUSCO Part Number
158-6149
Maximum Working Pressure (MPa)
Compressed air: 1 Water: 0.3
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Conformity Tube Outside Diameter (phi mm)
8
Fluid
Compressed air / water
Weight (g)
3.2
Compatible Tube
Touch tube, TE, TP, MTP polyurethane tube, TN type nylon tube
Color (Body)
White
Fluid
Compressed air, water
Compatible Tube Outside Diameter
phi8mm
Tube Insertion Length (mm)
13.7
Dimensions C (phi mm)
14
Dimensions A (mm)
17.8
Vacuum Pressure (kPa)
-100
Operating Temperature Range (deg C)
Compressed air: -5 to 60 deg C water: 5 to 40 deg C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For aquarium pod connection
5
From Japan
On 2014-01-30 14:41:06
I use it in hydroponic cultivation. We made several 1000 pc of pods detachable. It is to make it possible to replenish the aqueous solution at one place and freely change the cultivation tank. Of course water leakage is 0. There was no problem even in the outdoor desert situation. Besides polyurethane tube and grommet are used.
This review is about item#02122732.