Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Union Wye
  • Touch Connector Five Union Wye
  • Touch Connector Five Union Wye

Touch Connector Five Union Wye FR8-00UYW

3.00 (1)
Item.#
02122775
Mfr.#
FR8-00UYW
Package Qty.
1PC
Ship pack of
1
4.66 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1214
Color (Body)
White
Material (Body)
Resin (flame-retardant PBT)
Fluid
Compressedair/water
TRUSCO Part Number
158-6343
Dimensions C (phi mm)
14
Dimensions B (mm)
37.7
Maximum Allowable Working Pressure (Compressed Air) (MPa)
Compressedair:1 Water:0.3
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
Compressedair:-5 to +60 Water:5-40
Weight (g)
6.2
Compatible Tube Outer Diameter D (mm)
8
Dimensions p (mm)
15
Dimensions A (mm)
29
Compatible Tube
TE,TP,MTPpolyurethanetube,TN-typenylontube
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use the nitrogen gas piping
3
From Japan
On 2013-09-02 16:47:52
It seems to be a possibility of passing on impact
This review is about item#02122373.