Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Five Reducer
  • Touch Connector Five Reducer
  • Touch Connector Five Reducer

Touch Connector Five Reducer FR8-10RC

4.00 (1)
Item.#
02122802
Mfr.#
FR8-10RC
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Fluid
Compressedair/water
2014 TRUSCO Published Page
1-1214
Dimensions C (mm)
14
Dimensions E (mm)
10
Maximum Working Pressure (MPa)
Compressedair:1,water:0.3
Operating Temperature Range (deg C)
Compressedair:-5to60/water:5-40
Operating temperature Limits
Compressedair:-5 to 60degC(23 to 140degreeF)/water:5 to 40degC(41 to 104degreeF)
Color (Body)
Black
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
4.9
Material (Body)
Resin (flame-retardant PBT)
TRUSCO Part Number
158-6726
Dimensions A (mm)
53.5
Dimensions L (mm)
38.9
Compatible
Touchtube,TE/TP/MTPpolyurethanetube,TN-typenylontube
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Restaurant business
4
From Japan
On 2015-08-04 23:23:56
One touch part is difficult to use