Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector 5 , Union Y Different Diameter
  • Touch Connector 5 , Union Y Different Diameter
  • Touch Connector 5 , Union Y Different Diameter

Touch Connector 5 , Union Y Different Diameter FR8-10UY

Item.#
02122827
Mfr.#
FR8-10UY
Package Qty.
1PC
Ship pack of
1
5.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
Compatible Tube Outer Diameter D1 (mm)
8
Dimensions B (mm)
39
Maximum Allowable Working Pressure (Compressed Air) (MPa)
compressed-air: 1 water: 0.3
Weight (g)
6.9
TRUSCO Part Number
158-6611
Compatible Tube
TE, TP, MTP polyurethane tube, TN type nylon tube
Color (Body)
Black
Fluid
Compressed air / water
Dimensions p (mm)
15
Dimensions A (mm)
29
Operating Temperature Range (deg C)
compressed-air: -5-+60 water: 5-40
Material (Body)
Resin (flame resistant PBT)
Compatible Tube Outer Diameter D2 (mm)
10