Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Five Joint
  • Touch Connector Five Joint
  • Touch Connector Five Joint

Touch Connector Five Joint FR8-8J

Item.#
02122863
Mfr.#
FR8-8J
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E1(mm)
8
Dimensions A (mm)
34
Dimensions L (mm)
6.6
Fluid
Compressedair/water
Weight (g)
1
Material (Body)
Resin (flame-retardant PBT)
TRUSCO Part Number
158-6394
Maximum Working Pressure (MPa [kgf/cm2])
Compressedair:1[10],water:0.3[3]
Dimensions C (mm)
8.5
Material (Seal)
Nitrile rubber
2014 TRUSCO Published Page
1-1214
Vacuum Pressure (kPa)
-100(10Torr)
Color (Body)
Black
Dimensions E2(nm)
8
Compatible
Touchtube,TE/TP/MTPpolyurethanetube,TN-typenylontube
Operating temperature Limits
Compressedair:-5 to 60degC(23 to 140degreeF)/water:5 to 40degC(41 to 104degreeF)