Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Speed Controller alpha Type
  • Touch Connector Five Speed Controller alpha Type
  • Touch Connector Five Speed Controller alpha Type
  • Touch Connector Five Speed Controller alpha Type

Touch Connector Five Speed Controller alpha Type F10R-02SC-O

3.25 (4)
Item.#
02122872
Mfr.#
F10R-02SC-O
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Compressed air
Color (Body)
Black
Screw Dimensions T
R1/4
Compatible Tube Outer Diameter D (mm)
10
Double-sided Width (H)(mm)
17
Material (screw, needles)
Metal
Dimensions C (phi mm)
17
Weight (g)
54
Material (Body)
Plastic
TRUSCO Part Number
158-7056
Dimensions E (mm)
24.5
Dimensions A (mm)
26.8
Control Directions
Meter out
Dimensions L (mm)
18.5
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.05 - 0.7
Operating Temperature Range (deg C)
-5 - +60
Fluid
Compressed air
Dimension B1 (mm)
48.7
Dimensions B2 (mm)
54.7
Compatible Tube
Touch tube / TE, TP, MTP polyurethane tube / TN type nylon tube
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Adjust the drawing speed to the air cylinder
4
From Japan
On 2015-05-28 15:18:14
It was inexpensive as seen in size. It can be used without problems.
This review is about item#02123064.
Mounting on an air cylinder
4
From Japan
On 2015-05-06 12:53:41
It is cheaper than other manufacturers, but please cut down the cost one step further.
This review is about item#02122881.
I use it for machinery in general.
4
From Japan
On 2014-09-10 14:12:00
Tube pouring place has weak air sometimes leaks
This review is about item#02122967.
We are trying to pipeline it from the inside of the room with a tube attached to the drain outlet of the compressor.
1
From Japan
On 2010-08-28 10:21:32
It is very convenient because you can precisely adjust the flow rate and fix the one you set once. Also, because it is compact, it can be used in the gap under the compressor.
This review is about item#02123046.