Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector 5 Speed Controller Type White
  • Touch Connector 5 Speed Controller Type White
  • Touch Connector 5 Speed Controller Type White

Touch Connector 5 Speed Controller Type White F4R-M5SCW-O

Item.#
02122951
Mfr.#
F4R-M5SCW-O
Package Qty.
1PC
Ship pack of
1
10.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
White
Fluid
Compressed air
Screw Dimensions
M5x0.8
Control Directions
Meter out
TRUSCO Part Number
158-7102
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
Brass / resin
Compatible Tube Outside Diameter
phi4mm
Conformity Tube Outside Diameter (phi mm)
4
Specification
Meter out. Used fluid: air. Operating temperature range: -5 - 60 deg C (23 - 140 deg F). Max operating pressure: 0.05MPa - 0.7MPa {0.5kg deg F / cm2}. Applicable tubing: 7.1PSI - 99.5PSI, TE, TP, MTP polyurethane tubing, TN type nylon tubing