Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Speed Controller alpha Type
  • Touch Connector Five Speed Controller alpha Type
  • Touch Connector Five Speed Controller alpha Type

Touch Connector Five Speed Controller alpha Type F6R-02SC-O

3.25 (4)
Item.#
02122985
Mfr.#
F6R-02SC-O
Package Qty.
1PC
Ship pack of
1
11.52 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Fluid
Compressed air
Dimension B1 (mm)
44.9
Dimensions B2 (mm)
49.9
Fluid
Compressed air
Color (Body)
Black
Screw Dimensions T
R1/4
Compatible Tube Outer Diameter D (mm)
6
Double-sided Width (H)(mm)
14
Material (screw, needles)
Metal
Dimensions C (phi mm)
15
Weight (g)
37
Material (Body)
Plastic
TRUSCO Part Number
158-7013
Dimensions E (mm)
23.5
Dimensions A (mm)
24.8
Control Directions
Meter out
Dimensions L (mm)
17.5
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.05 - 0.7
Operating Temperature Range (deg C)
-5 - +60
Compatible Tube
Touch tube, TE, TP, MTP polyurethane tube, TN type nylon tube
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
To adjust the speed of the mounting pull-out to the air cylinder
4
From Japan
On 2015-05-28 15:18:14
It was a low-cost product as seen in a size basis. Without any problems and can be used.
This review is about item#02123064.
Attachment to the air cylinder
4
From Japan
On 2015-05-06 12:53:41
Cheaper goods from other manufacturers, but thank you one step cost down later.
This review is about item#02122881.
You are using the machine in general
4
From Japan
On 2014-09-10 14:12:00
There are times when the tube pointing where to weak air leakage
This review is about item#02122967.
We are private to the pipe by a tube from the indoor to the outside to put the drain outlet of the compressor.
1
From Japan
On 2010-08-28 10:21:32
For on that can be adjusted precisely the flow rate, it can be fixed what was once set, is very convenient. In addition, you can use in the gap under the compact for compressor.
This review is about item#02123046.