Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector 5 Speed Controller Type White

Touch Connector 5 Speed Controller Type White F6R-02SCW-O

5.00 (1)
Item.#
02122994
Mfr.#
F6R-02SCW-O
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-03-05
Now we ship to...
...see all
Item Feature
Color (Body)
White
Fluid
Compressed air
Screw Dimensions
R1/4
Conformity Tube Outside Diameter (phi mm)
6
Specification
Meter out. Used fluid: air. Operating temperature range: -5 - 60 deg C (23 - 140 deg F). Max operating pressure: 0.05MPa - 0.7MPa {0.5kg deg F / cm2}. Applicable tubing: 7.1PSI - 99.5PSI, TE, TP, MTP polyurethane tubing, TN type nylon tubing
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
Brass / resin
Control Directions
Meter out
TRUSCO Part Number
158-7145
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For maintenance of edge binder
5
From Japan
On 2018-01-15 19:45:51
Easy to install and easy to install, it was a solid product.
This review is about item#2123012.