Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector 5 Speed Controller Type White

Touch Connector 5 Speed Controller Type White F6R-M5SCW-O

Item.#
02123012
Mfr.#
F6R-M5SCW-O
Package Qty.
1PC
Ship pack of
1
9.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
White
Fluid
Compressed air
Conformity Tube Outside Diameter (phi mm)
6
Screw Dimensions
M5x0.8
Control Directions
Meter out
Description
Optimal compact design (mini-series) in the small-diameter cylinder. easily adjusted (mini-series) the speed control of low flow rate region. speed control can be smooth . lightweight, low-cost achieved by adopting five touch connector.standard adopted flame-retardant PBT resin, to prevent accidents in the welding environment.
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
Brass / resin
TRUSCO Part Number
158-7129
Compatible Tube Outside Diameter
phi6mm
Specification
Meter out Used fluid: air Operating temperature range: -5 - 60 degree C (23 - 140 degree F) Maximum operating pressure: 0.05MPa - 0.7MPa {0.5kg deg F / cm 2 } Applicable tubing: 7.1PSI - 99.5PSI, TE, TP, MTP polyurethane tube, TN type nylon tube