Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Speed Controller Beta
  • Touch Connector Five Speed Controller Beta
  • Touch Connector Five Speed Controller Beta

Touch Connector Five Speed Controller Beta FB6R-01SCW-O

1.00 (1)
Item.#
02123186
Mfr.#
FB6R-01SCW-O
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
White
Control Directions
Meter out
Operating Temperature Range (deg C)
-5 to +60
Material (Body)
Brass / resin
Dimension r (mm)
22
Dimensions B2 (mm)
42.4
Dimensions p (mm)
14.5
Dimensions A (mm)
22.3
Dimensions L (mm)
15
Weight (g)
28.5
TRUSCO Part Number
158-7447
Description 2
The rotational speed of the needle valve because there are many, can be smooth speed control.
Material (screw, needles)
Metal
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.05 to 0.7
Fluid
Compressed air
Dimensions C (phi mm)
13
Dimension B1 (mm)
39.3
Tube Insertion Length (mm)
12.5
Dimensions E (mm)
19
Screw Dimensions T
R1/8
Compatible Tube Outer Diameter D (mm)
6
Double-sided Width (H)(mm)
12
Compatible Tube
Touch tube ? TE, TP, MTP polyurethane tube ? TN type nylon tube
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Carbon dioxide piping
1
From Japan
On 2011-02-24 13:14:02
Another item description is described in the item description column. It is not a mini series, so it is not suitable for control in low flow range.
This review is about item#02123186.